5-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 556811

Cat #: FNA-5-6/10

UPC: 051712713597

to view pricing and more.
Documents & Guides
5-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

5-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713597, FNA-5-6/10

Specifications

Diameter: 0.406 in
Speed: Time Delay
Type: Fuse, Pin Indicating
Length: 1.5 in
Volts AC: 125
Amps: 5.600
Width: 0.406 in
Diameter: 0.406 in
Type: Fuse, Pin Indicating
Volts AC: 125
Width: 0.406 in
Speed: Time Delay
Length: 1.5 in
Amps: 5.600