Insulation Monitoring Device, 0-300VDC, 2 Response Values, LC Display

Item #: 556858

Cat #: IR425-D4-1

UPC:

to view pricing and more.
Documents & Guides
Insulation Monitoring Device, 0 - 300 Volt DC, 2 Response Values, Mulit-Functional LC Display

Overview

Insulation Monitoring Device, 0 - 300 Volt DC, 2 Response Values, Mulit-Functional LC Display

The ISOMETER®s of the IR425 series monitor the insulation resistance of unearthed AC/DC control circuits (IT systems) 0…300 V. DC components existing in AC/DC systems do not influence the operating characteristics. An external supply voltage allows de-energized systems to be monitored too.

Also known as: IR425-D4-1

Specifications

Mounting: DIN Rail
Type: Relay, Insulation Monitoring
Phase: 1
Volts DC Range: 0 - 300
Mounting: DIN Rail
Phase: 1
Type: Relay, Insulation Monitoring
Volts DC Range: 0 - 300