Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 55689
Cat #: 42EF-B1RCBC-G4
UPC: 662468595681
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 50 mm Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 50 mm Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662468595681, 42EF-B1RCBC-G4

Specifications

Volts DC Range: 264, 21.600
Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Amps: 0.015
Volts DC Range: 264, 21.600
Type: Sensor, Background Suppression, Photoelectric
Size: 18 mm
Amps: 0.015

Customer Reviews

No reviews for this product
(0)