Breaker, 15A, 1P, 277V, Miniature

Item #: 55698

Cat #: 1492-SP1D150

UPC: 611320048360

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads

Overview

Breaker, 15 Amp, 1-Pole, 277 Volt, Miniature, Highly Inductive Loads
Also known as: 611320048360, 1492-SP1D150

Specifications

Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts AC: 277
Poles: 1