Window Kit, 28.19" x 20.14", Steel

Item #: 55710

Cat #: AWDH3024N4

UPC: 783510130114

Sign In or Register to view pricing and more.
Window Kit, Deep Hinged, Size/Dims: 28.19" x 20.14", Material/Finish: Steel/Gray.

Overview

Window Kit, Deep Hinged, Size/Dims: 28.19" x 20.14", Material/Finish: Steel/Gray.

Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.

Also known as: 783510130114, AWDH3024N4

Features & Benefits

  • Quarter-turn latches for quick access
  • 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
  • 2.5-in. (64-mm) deep to allow for deep controls
  • Built-in gasket compression stop on back of window kit facilitates flush mounting
  • Designed for either left or right hinging
  • Includes mounting template and mounting hardware
  • Easy-to-remove clip-style hinge pin
  • Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Height: 30 in
Color: Gray
Finish: Powder Coated
Weight: 23.900 lb
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Finish: Powder Coated
Width: 24 in
Color: Gray
Weight: 23.900 lb