SQD HJL36150T MOLDED CASE CIRCUIT

Item #: 557268

Cat #: HJL36150T

UPC: 785901526469

to view pricing and more.
Documents & Guides
SQD HJL36150T MOLDED CASE CIRCUIT BREAKER 600V 150A

Overview

SQD HJL36150T MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 785901526469, HJL36150T

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA