Copper Patch Cord, Cat 6A, Green S/FTP C

Item #: 557270

Cat #: STP6X4GR

UPC: 074983012572

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 4 ft.
Also known as: 074983012572, STP6X4GR

Specifications

Color: Green
Material: Copper
Length: 4 ft
Color: Green
Length: 4 ft
Material: Copper