Non-Fused Disconnect, 16 Amp, 3-Pole

Item #: 557340
Cat #: EOT16U3P3-S
UPC: 662019444871
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 3R/12. Black Selector Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 3R/12. Black Selector Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 10HP. General purpose current rating 16A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.
Also known as: 662019444871, EOT16U3P3-S

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 16
Type: Non-Fused
IP/NEMA Rating: NEMA 3R, NEMA 12
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 16
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)