720 lbs Poly Pro Pull Rope - Length: 250ft

Item #: 557364
Cat #: 408
UPC: 783310214670
Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 250 ft, Diameter: 3/16", Tensile Strength: 720 lbs

Overview

Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 250 ft, Diameter: 3/16", Tensile Strength: 720 lbs
Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites Rot and mildew resistant Weather resistant Economical general purpose rope
Also known as: 783310214670, 408

Specifications

Weight Capacity: 720 lbs
Length: 250 ft
Color: Green, Yellow
Diameter: 3/8 in
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 720 lbs
Color: Green, Yellow
Material: Polypropylene
Length: 250 ft
Diameter: 3/8 in
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)