Sign In or Register to view pricing and more.
Documents & Guides
Open Frame Rack, 2 Post, Rack Mount Units: 45RMU, H x W x D: 84.00" x 27.50" x 18.00", 19" Rack Package, 1 Cable Manager, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.
Overview
Open Frame Rack, 2 Post, Rack Mount Units: 45RMU, H x W x D: 84.00" x 27.50" x 18.00", 19" Rack Package, 1 Cable Manager, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.
Designed for use in network, server, and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths.
Also known as: 783510146436, EDR19FM45UCM1
Specifications
Color: | Black |
Mounting: | Floor |
Size: | 45RMU |
Material: | Aluminum |
Special Program: | Hoffman On Demand |
Color: | Black |
Size: | 45RMU |
Special Program: | Hoffman On Demand |
Mounting: | Floor |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)