Breaker, 13A, 1P, 277V, Miniature

Item #: 55751

Cat #: 1492-SP1C130

UPC: 611320048148

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 13 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 13 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048148, 1492-SP1C130

Specifications

Amps: 13
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 13
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail