REXEL logo

Manual Motor Protector, 10 Amp, XT Series , Rotary Style, Class 10

Item #: 557596
Cat #: XTPR010BC1
UPC:
Sign In or Register to view pricing and more.
10 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.

Overview

10 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 6.3 - 10.0.
XT Manual Motor Protector, 10A, 45 mm Frame size, Class 10 trip type, Rotary type
Also known as: XTPR010BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 10
Amps Range: 10, 6.300
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 10, 6.300
Phase: 3
Amps: 10

Customer Reviews

No reviews for this product
(0)