Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, C

Item #: 557639

Cat #: 39PAR30/HAL/SP10-120V

UPC: 046135161179

to view pricing and more.
Documents & Guides
Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135161179, 39PAR30/HAL/SP10-120V

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 39
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Base: Medium Screw (E26)
Wattage: 39
Color Temperature: 2850 (Warm White)
Shape: PAR30 (Sealed Beam)
Angle: 10°
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen