Hinged Duct, Narrow Finger

Item #: 55767

Cat #: HN2X3LG6

UPC: 074983028573

to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Hinged Cover design with Narrow finger and slot design closely matches the spacing of high-density components.. Upper and lower scorelines allows easy finger and sidewall section removals.

Also known as: 074983028573, HN2X3LG6

Specifications

Width: 2 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in