Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 557683

Cat #: EHD1010

UPC: 786679317303

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 10 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 10 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Eaton s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceedNorth American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679317303, EHD1010

Specifications

Mounting: Panel
Amps: 10
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 10
Volts DC: 125
Interrupt Rating AC: 14 kA