SQD QOB125VHEPD MINIATURE CIRCUIT

Item #: 557729

Cat #: QOB125VHEPD

UPC: 606486144414

to view pricing and more.

Overview

SQD QOB125VHEPD MINIATURE CIRCUIT BREAKER 120V 25A
Also known as: 606486144414, QOB125VHEPD

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 25
Mounting: Bolt On