Breaker, 7A, 2P, 277V, Miniature

Item #: 55773

Cat #: 1492-SP1C070

UPC: 611320048117

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 7.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 7.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048117, 1492-SP1C070

Specifications

Amps: 7
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 7
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail