DBXD SINGLE HEAD ASSEMBLY, LED LUMINAIRE

Item #: 557803

Cat #: DSX2-LED-80C-1000-40K-T5W-480-RPA-DDBXD

UPC: 753573993650

Sign In or Register to view pricing and more.
Documents & Guides
DBXD SINGLE HEAD ASSEMBLY, LED LUMINAIRE

Overview

DBXD SINGLE HEAD ASSEMBLY, LED LUMINAIRE
Also known as: 753573993650, DSX2-LED-80C-1000-40K-T5W-480-RPA-DDBXD

Specifications

Mounting: Pole
Volts AC: 480
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 275
Length: 40 in
Light Technology: LED
Mounting: Pole
Color: Dark Bronze
Wattage: 275
Light Technology: LED
Volts AC: 480
Color Temperature: 4000 (Cool White)
Length: 40 in