This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
The CC-U/RTD is a temperature signal converter from the CC-U range. This converter, with 3-way electrical isolation, for RTD sensors (PT10, PT100, PT1000), operates with a rated control supply voltage of 110-240 V AC. It provides short-circuit proof signal outputs, pluggable connecting terminals and configurable detection of input signal interruption (low fail safe / high fail safe). The temperature ranges for the 3 different resistance thermometers as well as 41 output signal ranges (8 standard and 33 non-standard) can be configured by means of directly accessible lateral DIP switches. The gain and the offset adjustment is made via front-face operating elements. Applied supply voltage is displayed by a green LED.
Overview
The CC-U/RTD is a temperature signal converter from the CC-U range. This converter, with 3-way electrical isolation, for RTD sensors (PT10, PT100, PT1000), operates with a rated control supply voltage of 110-240 V AC. It provides short-circuit proof signal outputs, pluggable connecting terminals and configurable detection of input signal interruption (low fail safe / high fail safe). The temperature ranges for the 3 different resistance thermometers as well as 41 output signal ranges (8 standard and 33 non-standard) can be configured by means of directly accessible lateral DIP switches. The gain and the offset adjustment is made via front-face operating elements. Applied supply voltage is displayed by a green LED.
Also known as: 662019104416, 1SVR040003R0600
Specifications
No Specifications Available