MCB S800S 3P C 10A

Item #: 557937
Cat #: S803S-C10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803S-C10 MCB S800S 3P C 10A

Overview

ABBTB S803S-C10 MCB S800S 3P C 10A
Also known as: S803S-C10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)