Breaker, 3A, 1P, 277V, Miniature

Item #: 55809

Cat #: 1492-SP1C030

UPC: 611320048070

to view pricing and more.
Documents & Guides
Breaker, 3.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads

Overview

Breaker, 3.0 Amp, 1-Pole, 277 Volt, Miniature, Inductive Loads
Also known as: 611320048070, 1492-SP1C030

Specifications

Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 3
Volts AC: 277
Poles: 1