Feed Through Terminal Block, Type: M 4/6.T3.P
Item #:
558097
Cat #:
1SNA299684R0200
UPC:
662019971698
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: M 4/6.T3.P. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Overview
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: M 4/6.T3.P. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019971698, 1SNA299684R0200
Specifications
Type: | Terminal Block, Triple Decker, Feed Through, Screw Clamp |
Mounting: | DIN Rail |
Gauge: | 12 |
Color: | Gray |
Amps: | 20 |
Family / Style: | Entrelec |
Type: | Terminal Block, Triple Decker, Feed Through, Screw Clamp |
Gauge: | 12 |
Amps: | 20 |
Mounting: | DIN Rail |
Color: | Gray |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)