Has Been Replaced by Eaton FAZ-C1/3-NA

Item #: 558101

Cat #: WMZT3C01

UPC: 786685257495

Sign In or Register to view pricing and more.
1 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C1/3-NA

Overview

1 Amp, 3-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C1/3-NA
Also known as: 786685257495, WMZT3C01

Specifications

Poles: 3
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve C