2.5 Amp, 500VAC, Slo-Blow

Item #: 558108

Cat #: FLQ02.5

UPC: 079458160437

to view pricing and more.
Documents & Guides
250 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch

Overview

250 Amp Fuse, Midget, Time Delay, Brand or Series: Slo-Blo, Type: Cartridge, Voltage Rating: 500 VAC, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458160437, FLQ02.5

Specifications

Diameter: 13/32 in
Volts AC: 500
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Class: Midget
Amps: 2.500
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts DC: 300
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 2.500
Interrupt Rating DC: 10 kA