LED Module, 6", 10W, 120V, 3000K

Item #: 558110
Cat #: LED/RT6/700/830/FL80
UPC: 046135717079
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 10 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 700, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 71707

Overview

LED Module, 6 Inch, 10 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 700, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 71707
Also known as: 046135717079, LED/RT6/700/830/FL80

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Diameter: 6 in
Type: Module
Base: Medium Screw (E26)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)