Enclosure, Type 4x, Screw Cover, 6.63" x 6.63" x 4.62"

Item #: 558155

Cat #: Q181813PCECC

UPC: 783510142599

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 6.63 x 6.63 x 4.62 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 6.63 x 6.63 x 4.62 Inch, Polycarbonate
Also known as: 783510142599, Q181813PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate