Copper Patch Cord, Cat 6A, Orange S/FTP

Item #: 558178

Cat #: STP6X25OR

UPC: 074983013012

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 25 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 25 ft.
Also known as: 074983013012, STP6X25OR

Specifications

Length: 25 ft
Color: Orange
Material: Copper
Length: 25 ft
Material: Copper
Color: Orange