Terminal Block, End Barrier, Gray, for 1492-W3, W4, WG4

Item #: 55818
Cat #: 1492-EB3
UPC: 662468181426
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.06 x 1.46 x 1.38 Inch, for 1492-W3, W4, WG4, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.06 x 1.46 x 1.38 Inch, for 1492-W3, W4, WG4, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662468181426, 1492-EB3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Gray

Customer Reviews

No reviews for this product
(0)