Ethernet Switch, 9 Port, 10-30 VDC

Item #: 55820

Cat #: 509FXAST

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, 9 Port, Fiber Uplink, ST Connector, Multimode, Advanced Management Feature, N-View, 10-30 Volts

Overview

Ethernet Switch, 9 Port, Fiber Uplink, ST Connector, Multimode, Advanced Management Feature, N-View, 10-30 Volts

The 509FXAST industrial ethernet switch, designed to operate in industrial environments, is housed in a rugged DIN-rail-mounted steel enclosure. The eight 10/100BaseTX ports are auto sensing and auto configuring. Optional panel and rack mount kits are also available.

Also known as: 509FXAST

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Connector Type: RJ45, ST
Number of Ports: 9
Mounting: DIN Rail
Volts DC Range: 10 - 30
Number of Ports: 9
Type: Managed
Connector Type: RJ45, ST