Center Jumper, 2 Pole, 8 mm, Screw, No Cover, Black

Item #: 558248

Cat #: 1492-CJR8-2

UPC: 611320173871

to view pricing and more.
Documents & Guides
AB 1492-CJR8-2 CENTER JUMPER 8 MM 2 POLE

Overview

AB 1492-CJR8-2 CENTER JUMPER 8 MM 2 POLE
Also known as: 611320173871, 1492-CJR8-2

Specifications

Family / Style: 1492
Type: Jumper Bars
Standards: Build America Buy America Compliant
Family / Style: 1492
Standards: Build America Buy America Compliant
Type: Jumper Bars