Operator Interface, 5.7", Gray Scale Touch Screen, TFT, 24VDC

Item #: 558323

Cat #: 2711PC-T6M20D8

UPC: 884951344662

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 600 Gray Scale, 5.7 Inch, Display, TFT, Touch Screen, No Keypad, 24 Volt DC

Overview

Operator Interface, PanelView Plus 6, 600 Gray Scale, 5.7 Inch, Display, TFT, Touch Screen, No Keypad, 24 Volt DC
Also known as: 884951344662, 2711PC-T6M20D8

Specifications

Volts DC: 24
Color: Gray
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Size: 5.7 in
Color: Gray
Type: Operator Interface