Operator Interface, 3.5" Color, Touch Screen, Keypad, DC power

Item #: 558353

Cat #: 2711P-B4C20D8

UPC: 884951344686

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 3.5 Inch, Color, Touch Screen, Keypad, DC Power

Overview

Operator Interface, PanelView Plus 6, 3.5 Inch, Color, Touch Screen, Keypad, DC Power

Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711P-B4C20D8 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal Graphic Terminal.

Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.

Also known as: 884951344686, 2711P-B4C20D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 3.5 in
Type: Operator Interface
Mounting: Panel
Size: 3.5 in
Volts DC: 24
Type: Operator Interface