Contactor, Definite Purpose, 18A, 3P, 600VAC, 300VDC, 110VAC Coil

Item #: 55841
Cat #: LC1D18F7
UPC: 785901207085
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 18 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 110 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 18 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 110 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901207085, LC1D18F7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 18
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 18
Volts DC: 300
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)