60 A Safety Contactor

Item #: 558494

Cat #: 100S-C60DJ32C

UPC: 885630004716

to view pricing and more.
Documents & Guides
Safety Contactor,60 A,24V DC with Integrated Diode,24V DC with Integrated Diode,3 Normally Open Power Poles,3 NOC & 2 NCC,Line Side Coil Termination,Standard Contact

Overview

Safety Contactor,60 A,24V DC with Integrated Diode,24V DC with Integrated Diode,3 Normally Open Power Poles,3 NOC & 2 NCC,Line Side Coil Termination,Standard Contact

B100SC

Also known as: 885630004716, 100S-C60DJ32C

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 400
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating DC: 400
Type: SPD
IP/NEMA Rating: NEMA 4X