Contactor Safety, 100S, 43A, 3P, 24V AC/DC Coil, 6NO, 2NC

Item #: 558495

Cat #: 100S-C43EJ32C

UPC: 885630510262

to view pricing and more.
Documents & Guides
Contactor Safety, 100S, 43 Amp, 24 Volt AC/DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor Safety, 100S, 43 Amp, 24 Volt AC/DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C43EJ32C from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has 3 normally open & 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630510262, 100S-C43EJ32C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 43
Volts DC Control: 24
Poles: 8
Amps: 43
Type: Safety, Contactor
Volts AC Control: 24