Encl Disc HD 12 GY MS LP GY In 84x119x24

Item #: 558631

Cat #: A84XM3EW24FTCLPG

UPC: 783510257231

to view pricing and more.
Heavy-Duty Disconnect Gray Inside LP Type 12, 84.12x118.75x24.12, Gray, Steel

Overview

Heavy-Duty Disconnect Gray Inside LP Type 12, 84.12x118.75x24.12, Gray, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257231, A84XM3EW24FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 24.120 in
Width: 118.750 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Width: 118.750 in
Material: Steel
Depth: 24.120 in
Finish: Powder Coated