Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V

Item #: 558634
Cat #: 59132LE-15
UPC: 785652076657
Sign In or Register to view pricing and more.
Documents & Guides
Drop Lens, Fluorescent Collection, Two Light Ceiling Fixture, Flush Mount, White, Finish: Acrylic Clear Textured, 2-32W.

Overview

Drop Lens, Fluorescent Collection, Two Light Ceiling Fixture, Flush Mount, White, Finish: Acrylic Clear Textured, 2-32W.
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652076657, 59132LE-15

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Color: White
Type: Ceiling Fixture
Wattage: 32
Length: 4 ft, 48 in
Type: Ceiling Fixture
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)