Operator Interface, 5.7" Color, Touch Screen, Keypad, DC power

Item #: 558691

Cat #: 2711P-B6C20D8

UPC: 884951344167

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, DC Power
Also known as: 884951344167, 2711P-B6C20D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Mounting: Panel
Size: 5.7 in
Volts DC: 24
Type: Operator Interface