5 Amps, 120VAC, Isolated SPDT Current Sensor

Item #: 558745
Cat #: ECS40BC
UPC: 079458992410
Sign In or Register to view pricing and more.
Documents & Guides
5 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz

Overview

5 Amps, 120VAC, Industrial Current Sensors Isolated SPDT Current Sensor 45 Hz to 500 Hz
The ECS Series of single-phase AC current sensors is a universal, overcurrent or undercurrent sensing control. Its built-in toroidal sensor eliminates the inconvenience of installing a stand-alone current transformer. Includes onboard adjustments for current sensing mode, trip point, and trip delay. Detects over or undercurrent events like locked rotor, loss of load, an open heater or lamp load, or proves an operation is taking place or has ended.
Also known as: 079458992410, ECS40BC

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps Range: 0.500 - 5
Volts AC Control: 120
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Phase: 1
Amps Range: 0.500 - 5

Customer Reviews

No reviews for this product
(0)