
Enclosure, Server Rack, 24" W, 42" D, 42U H, Front/Rear Doors
Item #: 558804
Cat #: SR42UB
UPC: 037332123770
to view pricing and more.
Documents & Guides
SmartRack Premium 42U Server Rack Enclosure, Secure, Standard-Depth, Standard 24" (600mm) Width & 42" (1050mm) Depth For Optimal use Of Floor Space, Ships Fully Assembled, 3000 lbs (1360.8 kgs) Stationary / 2250 lbs (1020.6 kgs) Rolling Load Capacity, Locking, Removable, Reversible Front & Rear Doors, Locking/Removable Side Panels Keyed Alike With Doors, Pre-Installed Casters And Leveling Feet; Rolls Through Standard 7-ft. (2.13 m) Doorway, Meets All Enclosure Requirements Towards PCI DSS (Payment Card Industry Data Security Standard) Compliance
Overview
SmartRack Premium 42U Server Rack Enclosure, Secure, Standard-Depth, Standard 24" (600mm) Width & 42" (1050mm) Depth For Optimal use Of Floor Space, Ships Fully Assembled, 3000 lbs (1360.8 kgs) Stationary / 2250 lbs (1020.6 kgs) Rolling Load Capacity, Locking, Removable, Reversible Front & Rear Doors, Locking/Removable Side Panels Keyed Alike With Doors, Pre-Installed Casters And Leveling Feet; Rolls Through Standard 7-ft. (2.13 m) Doorway, Meets All Enclosure Requirements Towards PCI DSS (Payment Card Industry Data Security Standard) Compliance
Heavy-duty, locking, 42U Premium Rack Enclosure Cabinet that accommodates all standard 19-inch rackmount equipment and ships fully assembled for quick and easy deployment in secure, high-density server and IT networking environments.
Also known as: 037332123770, SR42UB
Specifications
No Specifications Available