10'' Tongue & Groove Pliers

Item #: 558913

Cat #: 48-22-3210

UPC: 045242251261

to view pricing and more.
Documents & Guides
10" Tongue & Groove Pliers, Reaming Head, Jaw Capacity: 2"

Overview

10" Tongue & Groove Pliers, Reaming Head, Jaw Capacity: 2"

The Milwaukee Tongue and Groove Pliers features induction hardened jaws for a more secure grip, forged steel design for increased life, and durable grips for increased comfort. The Tongue and Groove pliers also include a reaming head design that allows the professional user to smooth out rough edges of metal pipe and maximize functionality.

Also known as: 045242251261, 48-22-3210

Specifications

Material: Steel, Rubber
Length: 10 in
Material: Steel, Rubber
Length: 10 in