This product may not be available in all locations.
2
more

Power Distribution Block, 2-Pole, 380A, 500 MCM - 14 AWG
Item #: 559
Cat #: 9080LBA265112
UPC: 785901157045
to view pricing and more.
Documents & Guides
Power Distribution Block, 2-Pole, 380 Amp, Line: (12) 2 - 14 AWG, LOAD: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Overview
Power Distribution Block, 2-Pole, 380 Amp, Line: (12) 2 - 14 AWG, LOAD: (1) 4 AWG - 500 MCM, Material: Aluminum/Phenolic, Rated For CU/AL Conductors.
Also known as: 785901157045, 9080LBA265112
Specifications
| Amps: | 380 |
| Standards: | California Proposition 65 |
| Amps: | 380 |
| Standards: | California Proposition 65 |