Round Hole Wiring Duct, Base Only, 2.25" W x 3.12 H x 6' Long, PVC, White

Item #: 55914

Cat #: D2X3WH6

UPC: 074983212552

to view pricing and more.
Round Hole Wiring Duct, Base Only, 2.25" W x 3.12 H x 6' Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Round Hole Wiring Duct, Base Only, 2.25" W x 3.12 H x 6' Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983212552, D2X3WH6

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in