Global Eg-frame Molded Case Circuit Breaker

Item #: 559146

Cat #: EGH3035FFG

UPC: 782114877531

to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 35 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 35 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782114877531, EGH3035FFG

Specifications

Poles: 3
Amps: 35
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 35
Mounting: Bolt On