Channel Cable Tray Straight Section, Ventilated, 3" W x 10' L

Item #: 559182

Cat #: PCC-03-120

UPC: 781011315535

to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3" Wide, 10' Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 3" Wide, 10' Long, Hot Dip Galvanized

Channel cable tray secures cables easily using pre-punched holes. New pre-punched holes allow the secure attachment of cables to the inside of the channel without the need to drill holes, reducing labor and speeding up installation.

Also known as: 781011315535, PCC-03-120

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Material: Steel
Height: 4 in
Length: 10 ft