Single Pole Female Receptacle, 313 MCM-777 MCM Cable, 1000 Volt, 1135 Amp Max, Black

Item #: 559241

Cat #: 49FR1-CE

UPC: 078477370360

to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK

Overview

Rhino-Hide 49 Series Single Pole Female Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK

49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black

Also known as: 078477370360, 49FR1-CE

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 3R