9W R20 LED Lamp, 41K

Item #: 559391

Cat #: LED9E26R2041K

UPC: 762148213550

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 85, Color Temperature: 4100K, Beam Angle: 90°, Rated Average Life: 50,000 Hrs. 45W Equivalent. ### NOTE ### NO LONGER MADE ### Sub = LED8R20D41K ###

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 85, Color Temperature: 4100K, Beam Angle: 90°, Rated Average Life: 50,000 Hrs. 45W Equivalent. ### NOTE ### NO LONGER MADE ### Sub = LED8R20D41K ###
Also known as: 762148213550, LED9E26R2041K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: R20 (Blown Reflector)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Angle: 90°
Color Temperature: 4100 (Cool White)
Lumens: 500
Color Rendering Index (CRI): 85
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 90°