Air Conditioner For Enclosure, Indoor/Outdoor, 6000 BTU, NEMA 4X, 460V, Stainless Steel

Item #: 559527

Cat #: CR430626G074

UPC: 783510228033

to view pricing and more.
Air Conditioner For Enclosure, ProAir Harsh Environment Indoor/Outdoor, 6000 BTU, NEMA 4X, 460 Volt, Single Phase, 43.31(H) x 15.75(W) x 10.25(D) Inch, Stainless Steel

Overview

Air Conditioner For Enclosure, ProAir Harsh Environment Indoor/Outdoor, 6000 BTU, NEMA 4X, 460 Volt, Single Phase, 43.31(H) x 15.75(W) x 10.25(D) Inch, Stainless Steel

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510228033, CR430626G074

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Height: 43.310 in
Depth: 10.250 in
Weight: 140 lb
Width: 15.750 in
Material: Stainless Steel 304
Height: 43.310 in
Weight: 140 lb
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 10.250 in