REXEL logo

Sustainable

SLIM 12W WARM 120V TO 277WALL WH

Item #: 559617
Cat #: SLIM12YW
UPC: 019813040431
Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 1915 Lumens Slim 12W White

Overview

Wall Packs 1915 Lumens Slim 12W White
Also known as: 019813040431, SLIM12YW

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Color Rendering Index (CRI): 71
Wattage: 12
Color Temperature: 3000 (Warm White)
Color: White

Customer Reviews

No reviews for this product
(0)