I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24VDC, Conformal Coated

Item #: 559622

Cat #: 140DDI35300C

UPC: 595861135881

to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC, Conformal Coated

Overview

I/O Module, Modicon Quantum, 32 Discrete Inputs, 4 Channel, 24 Volt DC, Conformal Coated

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861135881, 140DDI35300C

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module, Output
Size: 32 point
Standards: California Proposition 65
Mounting: Chassis
Type: I/O Module, Output
Standards: California Proposition 65
Volts DC: 24
Size: 32 point